Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 10C 10#20 Skt Plug - 8LT513F98BN
By Souriau
Order Code:
ZT3902835S
£40.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£40.99
0%
5 - 9
£39.35
4%
10 +
£37.71
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
40.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-10c-10-20-skt-plug-8lt513f98bn/p/ZT3902835S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 10C 10#20 SKT PLUG - 8LT513F98BN
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 10C 10#20 Skt Plug - 8LT513F98BN
Shielding
Yes
Insert Material
Thermoplastic
Operating Voltage DC
850
Shell Colour
Nickel
Connector Style
Plug
MFR Part No.
SOU 8LT513F98BN
Shell Material
Aluminum
Connector Type
Circular
Contact Size
10#20
Contact Style
Socket
Insert Rotation Keying
N
Amperage Rating
7.3A
Grommet Seal Material
Silicone
Mounting Type
Cable
Shell Plating
Nickel
Sealing
Meets IP67
Operating Temperature
85 to +392 (-65 to +200)
Insert Arrangement
13-98
No. Contacts
10
Contacts Supplied
No
Crimp Wire Gauge
24, 22, 20
Operating Voltage AC
600
RoHS Compliant
Yes
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome