Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 10C 10#20 Skt Plug - 8LT513F98SN-LC
By Souriau
Order Code:
ZT3902884S
£40.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£40.99
0%
5 - 9
£39.35
4%
10 +
£37.71
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
40.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-10c-10-20-skt-plug-8lt513f98sn-lc/p/ZT3902884S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 10C 10#20 SKT PLUG - 8LT513F98SN-LC
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 10C 10#20 Skt Plug - 8LT513F98SN-LC
Connector Type
Circular
Operating Voltage AC
600
Operating Voltage DC
850
Contact Style
Socket
Shell Material
Aluminum
Contacts Supplied
No
Operating Temperature
85 to +392 (-65 to +200)
Insert Arrangement
13-98
Grommet Seal Material
Silicone
Crimp Wire Gauge
24, 22, 20
MFR Part No.
SOU 8LT513F98SN-LC
Mounting Type
Cable
Shielding
Yes
Insert Rotation Keying
N
Insert Material
Thermoplastic
Shell Colour
Nickel
Amperage Rating
7.3A
Contact Size
10#20
No. Contacts
10
Connector Style
Plug
Shell Plating
Nickel
Sealing
Meets IP67
RoHS Compliant
Yes
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome