Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 11C 11#16 Skt Plug - 8LT519F11BD
By Souriau
Order Code:
ZT3903858S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£38.39
4%
10 +
£36.79
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-11c-11-16-skt-plug-8lt519f11bd/p/ZT3903858S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 11C 11#16 SKT PLUG - 8LT519F11BD
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 11C 11#16 Skt Plug - 8LT519F11BD
Grommet Seal Material
Silicone
Operating Voltage DC
1250
Operating Voltage AC
900
Insert Material
Thermoplastic
Operating Temperature
85 to +392 (-65 to +200)
Insert Rotation Keying
D
No. Contacts
11
Contacts Supplied
No
Shell Plating
Nickel
Sealing
Meets IP67
MFR Part No.
SOU 8LT519F11BD
Insert Arrangement
19-Nov
Shielding
Yes
Crimp Wire Gauge
20, 18, 16
Connector Style
Plug
Mounting Type
Cable
Connector Type
Circular
Amperage Rating
3.8A
Contact Style
Socket
RoHS Compliant
Yes
Shell Material
Aluminum
Shell Colour
Nickel
Contact Size
11#16
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome