Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 11C 11#16 Skt Plug - 8LT519F11SD
By Souriau
Order Code:
ZT3903829S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-11c-11-16-skt-plug-8lt519f11sd/p/ZT3903829S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 11C 11#16 SKT PLUG - 8LT519F11SD
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 11C 11#16 Skt Plug - 8LT519F11SD
Operating Voltage AC
900
Amperage Rating
3.8A
Sealing
Meets IP67
Grommet Seal Material
Silicone
Shielding
Yes
MFR Part No.
SOU 8LT519F11SD
Insert Arrangement
19-Nov
Contact Plating
Gold over nickel
Operating Voltage DC
1250
Contact Material
Copper alloy
Operating Temperature
85 to +392 (-65 to +200)
Shell Plating
Nickel
Shell Material
Aluminum
No. Contacts
11
Mounting Type
Cable
Connector Type
Circular
Contact Mating Life
500
Connector Style
Plug
Contact Style
Socket
Crimp Wire Gauge
20, 18, 16
Contact Size
11#16
Termination Method
Crimp
Insert Material
Thermoplastic
Contacts Supplied
Yes
Insert Rotation Keying
D
RoHS Compliant
Yes
Shell Colour
Nickel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome