Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 11C 11#16 Skt Recp - 8LT019Z11BA
By Souriau
Order Code:
ZT3902521S
£40.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£40.99
0%
5 - 9
£39.35
4%
10 +
£37.71
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
40.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-11c-11-16-skt-recp-8lt019z11ba/p/ZT3902521S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 11C 11#16 SKT RECP - 8LT019Z11BA
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 11C 11#16 Skt Recp - 8LT019Z11BA
Connector Type
Circular
Contact Style
Socket
Amperage Rating
3.8A
Shielding
Yes
Crimp Wire Gauge
20, 18, 16
Sealing
Meets IP67
Connector Style
Receptacle
Insert Rotation Keying
A
No. Contacts
11
Contact Size
11#16
Insert Arrangement
19-11
Shell Material
Aluminum
Operating Voltage DC
1250
Shell Plating
Black Zinc Nickel
Operating Temperature
85 to +347 (-65 to +175)
Contacts Supplied
No
Grommet Seal Material
Silicone
Shell Colour
Black
MFR Part No.
SOU 8LT019Z11BA
Operating Voltage AC
900
Termination Method
Crimp
RoHS Compliant
Yes
Insert Material
Thermoplastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome