Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 11C 11#16 Skt Recp - 8LT019Z11SA-LC
By Souriau
Order Code:
ZT3902601S
£40.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£40.99
0%
5 - 9
£39.35
4%
10 +
£37.71
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
40.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-11c-11-16-skt-recp-8lt019z11sa-lc/p/ZT3902601S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 11C 11#16 SKT RECP - 8LT019Z11SA-LC
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 11C 11#16 Skt Recp - 8LT019Z11SA-LC
Grommet Seal Material
Silicone
Insert Rotation Keying
A
Amperage Rating
3.8A
Contacts Supplied
No
MFR Part No.
SOU 8LT019Z11SA-LC
Operating Voltage DC
1250
No. Contacts
11
Connector Type
Circular
Contact Size
11#16
Connector Style
Receptacle
Shell Material
Aluminum
Crimp Wire Gauge
20, 18, 16
Sealing
Meets IP67
Operating Voltage AC
900
Shell Plating
Black Zinc Nickel
Insert Arrangement
19-11
Shielding
Yes
Shell Colour
Black
Operating Temperature
85 to +347 (-65 to +175)
Termination Method
Crimp
Insert Material
Thermoplastic
Contact Style
Socket
RoHS Compliant
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome