Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 11C 11#16 Skt Recp - 8LT019Z11SN-LC
By Souriau
Order Code:
ZT3902773S
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£67.19
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-11c-11-16-skt-recp-8lt019z11sn-lc/p/ZT3902773S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 11C 11#16 SKT RECP - 8LT019Z11SN-LC
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 11C 11#16 Skt Recp - 8LT019Z11SN-LC
Contacts Supplied
No
Sealing
Meets IP67
Operating Voltage DC
1250
Insert Material
Thermoplastic
No. Contacts
11
Operating Temperature
85 to +347 (-65 to +175)
Operating Voltage AC
900
Shell Plating
Black Zinc Nickel
Shielding
Yes
Amperage Rating
3.8A
Insert Arrangement
19-11
Connector Style
Receptacle
Shell Material
Aluminum
Grommet Seal Material
Silicone
Contact Style
Socket
Connector Type
Circular
Crimp Wire Gauge
20, 18, 16
Shell Colour
Black
Termination Method
Crimp
MFR Part No.
SOU 8LT019Z11SN-LC
Insert Rotation Keying
N
Contact Size
11#16
RoHS Compliant
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome