Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 11C 11#16 Skt Recp - 8LT019Z11SN
By Souriau
Order Code:
ZT3902664S
£79.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£76.79
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-11c-11-16-skt-recp-8lt019z11sn/p/ZT3902664S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 11C 11#16 SKT RECP - 8LT019Z11SN
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 11C 11#16 Skt Recp - 8LT019Z11SN
MFR Part No.
SOU 8LT019Z11SN
Connector Style
Receptacle
Shell Plating
Black Zinc Nickel
Operating Voltage AC
900
Contact Mating Life
500
Insert Material
Thermoplastic
Insert Arrangement
19-11
Crimp Wire Gauge
20, 18, 16
Operating Voltage DC
1250
Contact Style
Socket
Operating Temperature
85 to +347 (-65 to +175)
Shell Colour
Black
Shielding
Yes
Contact Plating
Gold over nickel
Contacts Supplied
Yes
No. Contacts
11
Connector Type
Circular
Insert Rotation Keying
N
Contact Size
11#16
Amperage Rating
3.8A
Contact Material
Copper Alloy
Termination Method
Crimp
Shell Material
Aluminum
Sealing
Meets IP67
RoHS Compliant
Yes
Grommet Seal Material
Silicone
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome