Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 18C 18#20 Skt Plug - 8LT515B18BA
By Souriau
Order Code:
ZT3903059S
£52.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£52.99
0%
5 +
£50.87
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
52.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-18c-18-20-skt-plug-8lt515b18ba/p/ZT3903059S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 18C 18#20 SKT PLUG - 8LT515B18BA
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 18C 18#20 Skt Plug - 8LT515B18BA
No. Contacts
18
Operating Voltage AC
600
Contact Size
18#20
Mounting Type
Cable
Connector Type
Circular
Crimp Wire Gauge
24, 22, 20
Insert Material
Thermoplastic
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum
Shielding
Yes
Operating Voltage DC
850
Insert Rotation Keying
A
Grommet Seal Material
Silicone
Contact Style
Socket
Amperage Rating
7.3A
Shell Colour
Olive Drab
Operating Temperature
85 to +347 (-65 to +175)
Insert Arrangement
15-18
Connector Style
Plug
Contacts Supplied
No
MFR Part No.
SOU 8LT515B18BA
Termination Method
Crimp
Sealing
Meets IP67
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome