Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 18C 18#20 Skt Plug - 8LT515B18BN
By Souriau
Order Code:
ZT3903049S
£45.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£45.99
0%
5 - 9
£44.15
4%
10 +
£42.31
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
45.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-18c-18-20-skt-plug-8lt515b18bn/p/ZT3903049S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 18C 18#20 SKT PLUG - 8LT515B18BN
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 18C 18#20 Skt Plug - 8LT515B18BN
Insert Material
Thermoplastic
No. Contacts
18
Shielding
Yes
Contacts Supplied
No
Contact Style
Socket
Amperage Rating
7.3A
Shell Colour
Olive Drab
Shell Plating
Olive Drab Cadmium
Contact Size
18#20
Crimp Wire Gauge
24, 22, 20
Operating Voltage DC
850
Mounting Type
Cable
Shell Material
Aluminum
Connector Type
Circular
Operating Temperature
85 to +347 (-65 to +175)
Operating Voltage AC
600
Insert Arrangement
15-18
RoHS Compliant
No
Termination Method
Crimp
MFR Part No.
SOU 8LT515B18BN
Grommet Seal Material
Silicone
Sealing
Meets IP67
Insert Rotation Keying
N
Connector Style
Plug
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome