Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 18C 18#20 Skt Plug - 8LT515B18SA-LC
By Souriau
Order Code:
ZT3903008S
£52.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£52.99
0%
5 +
£50.87
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
52.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-18c-18-20-skt-plug-8lt515b18sa-lc/p/ZT3903008S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 18C 18#20 SKT PLUG - 8LT515B18SA-LC
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 18C 18#20 Skt Plug - 8LT515B18SA-LC
Mounting Type
Cable
Amperage Rating
7.3A
Grommet Seal Material
Silicone
No. Contacts
18
Operating Voltage AC
600
Contact Size
18#20
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum
MFR Part No.
SOU 8LT515B18SA-LC
Connector Style
Plug
Contact Style
Socket
Contacts Supplied
No
Operating Voltage DC
850
Connector Type
Circular
Insert Arrangement
15-18
Insert Rotation Keying
A
Operating Temperature
85 to +347 (-65 to +175)
Crimp Wire Gauge
24, 22, 20
Shielding
Yes
Shell Colour
Olive Drab
Sealing
Meets IP67
Insert Material
Thermoplastic
Termination Method
Crimp
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome