Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 18C 18#20 Skt Plug - 8LT515B18SA
By Souriau
Order Code:
ZT3903066S
£60.99
Inc VAT (20%)
£69.99
12.5% off
Quantity
Price
Discount
1 - 4
£60.99
0%
5 +
£57.94
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
60.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-18c-18-20-skt-plug-8lt515b18sa/p/ZT3903066S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 18C 18#20 SKT PLUG - 8LT515B18SA
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 8LT 18C 18#20 Skt Plug - 8LT515B18SA
Sealing
Meets IP67
Connector Style
Plug
MFR Part No.
SOU 8LT515B18SA
Operating Voltage AC
600
Insert Material
Thermoplastic
Crimp Wire Gauge
24, 22, 20
Mounting Type
Cable
Operating Voltage DC
850
Contacts Supplied
Yes
Connector Type
Circular
No. Contacts
18
Shell Colour
Olive Drab
Insert Rotation Keying
A
Shell Material
Aluminum
Insert Arrangement
15-18
Grommet Seal Material
Silicone
Contact Material
Copper alloy
Contact Mating Life
500
Amperage Rating
7.3A
Shielding
Yes
Operating Temperature
85 to +347 (-65 to +175)
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Contact Size
18#20
RoHS Compliant
No
Contact Plating
Gold over Nickel
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome