Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 18C 18#20 Skt Plug - 8LT515F18BC
By Souriau
Order Code:
ZT3903025S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-18c-18-20-skt-plug-8lt515f18bc/p/ZT3903025S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 18C 18#20 SKT PLUG - 8LT515F18BC
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 18C 18#20 Skt Plug - 8LT515F18BC
Connector Style
Plug
Sealing
Meets IP67
Insert Material
Thermoplastic
Operating Voltage DC
850
Connector Type
Circular
Crimp Wire Gauge
24, 22, 20
Amperage Rating
7.3A
Contact Style
Socket
Shell Colour
Nickel
Shell Plating
Nickel
Grommet Seal Material
Silicone
Contact Size
18#20
Operating Voltage AC
600
Shielding
Yes
Mounting Type
Cable
MFR Part No.
SOU 8LT515F18BC
Contacts Supplied
No
Shell Material
Aluminum
Insert Rotation Keying
C
Termination Method
Crimp
RoHS Compliant
Yes
Operating Temperature
85 to +392F (-65 to +200C)
Insert Arrangement
15-18
No. Contacts
18
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome