Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 18C 18#20 Skt Plug - 8LT515Z18SB-LC
By Souriau
Order Code:
ZT3903343S
£79.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£76.79
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-18c-18-20-skt-plug-8lt515z18sb-lc/p/ZT3903343S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 18C 18#20 SKT PLUG - 8LT515Z18SB-LC
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 18C 18#20 Skt Plug - 8LT515Z18SB-LC
Contact Size
18#20
Insert Rotation Keying
B
Operating Temperature
85 to +347 (-65 to +175)
Shell Material
Aluminum
Shielding
Yes
Connector Style
Plug
Connector Type
Circular
No. Contacts
18
Operating Voltage DC
850
Contacts Supplied
No
Grommet Seal Material
Silicone
MFR Part No.
SOU 8LT515Z18SB-LC
Insert Material
Thermoplastic
Crimp Wire Gauge
24, 22, 20
Operating Voltage AC
600
Insert Arrangement
15-18
Sealing
Meets IP67
Amperage Rating
7.3A
Contact Style
Socket
Shell Plating
Black Zinc Nickel
Mounting Type
Cable
Shell Colour
Black
Termination Method
Crimp
RoHS Compliant
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome