Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 18C 18#20 Skt Recp - 8LT015B18SN
By Souriau
Order Code:
ZT3902670S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-18c-18-20-skt-recp-8lt015b18sn/p/ZT3902670S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 18C 18#20 SKT RECP - 8LT015B18SN
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 18C 18#20 Skt Recp - 8LT015B18SN
Grommet Seal Material
Silicone
Shell Material
Aluminum
Sealing
Meets IP67
Shielding
Yes
Amperage Rating
7.3A
Operating Voltage DC
850
Insert Rotation Keying
N
Connector Type
Connector Circular
Contact Size
18#20
Contact Mating Life
500
Crimp Wire Gauge
24, 22, 20
Connector Style
Receptacle
Shell Colour
Olive Drab
MFR Part No.
SOU 8LT015B18SN
Insert Arrangement
15-18
Operating Temperature
85 to +347 (-65 to +175)
Operating Voltage AC
600
Contact Material
Copper alloy
No. Contacts
18
Specification
MIL-DTL-38999 style
Contact Plating
Gold over nickel
Insert Material
Thermoplastic
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Contact Style
Socket
Contacts Supplied
Yes
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome