Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 18C 18#20 Skt Recp - 8LT015Z18BN
By Souriau
Order Code:
ZT3902650S
£55.99
Inc VAT (20%)
£59.99
6.5% off
Quantity
Price
Discount
1 - 4
£55.99
0%
5 +
£53.75
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
55.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-18c-18-20-skt-recp-8lt015z18bn/p/ZT3902650S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 18C 18#20 SKT RECP - 8LT015Z18BN
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 8LT 18C 18#20 Skt Recp - 8LT015Z18BN
Amperage Rating
7.3A
Sealing
Meets IP67
Contacts Supplied
No
MFR Part No.
SOU 8LT015Z18BN
Shielding
Yes
Operating Temperature
85 to +347 (-65 to +175)
Insert Rotation Keying
N
Operating Voltage DC
850
Grommet Seal Material
Silicone
Crimp Wire Gauge
24, 22, 20
Operating Voltage AC
600
Contact Size
18#20
Insert Arrangement
15-18
Shell Material
Aluminum
Shell Colour
Black
Contact Style
Socket
Insert Material
Thermoplastic
Shell Plating
Black Zinc Nickel
No. Contacts
18
Termination Method
Crimp
Connector Type
Circular
Connector Style
Receptacle
RoHS Compliant
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome