Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 18C 18#20 Skt Recp - 8LT315B18BA
By Souriau
Order Code:
ZT3904790S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£38.39
4%
10 +
£36.79
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-18c-18-20-skt-recp-8lt315b18ba/p/ZT3904790S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 18C 18#20 SKT RECP - 8LT315B18BA
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 18C 18#20 Skt Recp - 8LT315B18BA
Operating Temperature
85 to +347 (-65 to +175)
Contact Size
18#20
Contact Style
Socket
Shielding
Yes
Grommet Seal Material
Silicone
Contacts Supplied
No
Crimp Wire Gauge
24, 22, 20
Amperage Rating
7.3A
Insert Material
Thermoplastic
Shell Material
Aluminum
Connector Style
Receptacle
MFR Part No.
SOU 8LT315B18BA
No. Contacts
18
Insert Rotation Keying
A
Mounting Type
Wall - Rear Mount - Thru Holes
Shell Colour
Olive Drab
Operating Voltage DC
850
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Sealing
Meets IP67
Operating Voltage AC
600
RoHS Compliant
No
Insert Arrangement
15-18
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome