Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 18C 18#20 Skt Recp - 8LT315F18SN-LC
By Souriau
Order Code:
ZT3904988S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-18c-18-20-skt-recp-8lt315f18sn-lc/p/ZT3904988S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 18C 18#20 SKT RECP - 8LT315F18SN-LC
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 18C 18#20 Skt Recp - 8LT315F18SN-LC
No. Contacts
18
Shielding
Yes
Sealing
Meets IP67
Contact Size
18#20
Shell Material
Aluminum
Contact Style
Socket
Insert Rotation Keying
N
Operating Temperature
85 to +392 (-65 to +200)
Amperage Rating
7.3A
Shell Colour
Nickel
Crimp Wire Gauge
24, 22, 20
Insert Material
Thermoplastic
Grommet Seal Material
Silicone
Connector Type
Circular
MFR Part No.
SOU 8LT315F18SN-LC
Contacts Supplied
No
Operating Voltage AC
600
Shell Plating
Nickel
Connector Style
Receptacle
Mounting Type
Wall - Rear Mount - Thru Holes
Operating Voltage DC
850
Termination Method
Crimp
RoHS Compliant
Yes
Insert Arrangement
15-18
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome