Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 20C 16#22D 4#12 Skt Plug - 8LT517B20SC-LC
By Souriau
Order Code:
ZT3903535S
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-20c-16-22d-4-12-skt-plug-8lt517b20sc-lc/p/ZT3903535S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 20C 16#22D 4#12 SKT PLUG - 8LT517B20SC-LC
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 20C 16#22D 4#12 Skt Plug - 8LT517B20SC-LC
Contacts Supplied
No
Mounting Type
Cable
Crimp Wire Gauge
28, 26, 24, 22, 14, 12
Grommet Seal Material
Silicone
Operating Temperature
85 to +347 (-65 to +175)
No. Contacts
20
MFR Part No.
SOU 8LT517B20SC-LC
Connector Type
Circular
Shell Material
Aluminum
Contact Style
Socket
Shielding
Yes
Contact Size
4#12, 16#22D
Sealing
Meets IP67
Connector Style
Plug
Shell Colour
Olive Drab
Shell Plating
Olive Drab Cadmium
Insert Arrangement
17-20
Operating Voltage AC
400
Insert Material
Thermoplastic
Insert Rotation Keying
C
Amperage Rating
14.6A, 3.5A
Termination Method
Crimp
Operating Voltage DC
500
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome