Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 20C 16#22D 4#12 Skt Plug - 8LT517Z20SA
By Souriau
Order Code:
ZT3903587S
£99.99
Inc VAT (20%)
£109.99
9% off
Quantity
Price
Discount
1 - 4
£99.99
0%
5 +
£94.99
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-20c-16-22d-4-12-skt-plug-8lt517z20sa/p/ZT3903587S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 20C 16#22D 4#12 SKT PLUG - 8LT517Z20SA
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 8LT 20C 16#22D 4#12 Skt Plug - 8LT517Z20SA
Contact Size
4#12, 16#22D
Crimp Wire Gauge
28, 26, 24, 22, 14, 12
Contact Material
Copper alloy
Shell Colour
Black
Operating Temperature
85 to +347 (-65 to +175)
Shielding
Yes
Sealing
Meets IP67
Shell Plating
Black Zinc Nickel
Insert Arrangement
17-20
Grommet Seal Material
Silicone
Connector Type
Circular
Insert Rotation Keying
A
Amperage Rating
14.6A & 3.5A
Operating Voltage AC
400
Contact Style
Socket
Insert Material
Thermoplastic
Mounting Type
Cable
Connector Style
Plug
Contact Plating
Gold over nickel
MFR Part No.
SOU 8LT517Z20SA
Contact Mating Life
500
Contacts Supplied
Yes
No. Contacts
20
RoHS Compliant
Yes
Operating Voltage DC
500
Termination Method
Crimp
Shell Material
Aluminum
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome