Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 21C 21#16 Pin Recp - 8LT023Z21PA-LC
By Souriau
Order Code:
ZT3903116S
£45.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£45.99
0%
5 - 9
£44.15
4%
10 +
£42.31
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
45.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-21c-21-16-pin-recp-8lt023z21pa-lc/p/ZT3903116S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 21C 21#16 PIN RECP - 8LT023Z21PA-LC
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 21C 21#16 Pin Recp - 8LT023Z21PA-LC
Crimp Wire Gauge
20, 18, 16
Grommet Seal Material
Silicone
Operating Voltage DC
1250
Shielding
Yes
No. Contacts
21
Amperage Rating
3.8A
Operating Voltage AC
900
MFR Part No.
SOU 8LT023Z21PA-LC
Shell Colour
Black
Shell Plating
Black Zinc Nickel
Contact Size
21#16
Insert Rotation Keying
A
Connector Type
Circular
Shell Material
Aluminum
Operating Temperature
85 to +347 (-65 to +175)
Insert Arrangement
23-21
Contact Style
Pin
Sealing
Meets IP67
Contacts Supplied
No
Insert Material
Thermoplastic
Termination Method
Crimp
RoHS Compliant
Yes
Connector Style
Receptacle
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome