Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 21C 21#16 Skt Recp - 8LT023B21SN
By Souriau
Order Code:
ZT3902971S
£83.99
Inc VAT (20%)
£92.99
9.5% off
Quantity
Price
Discount
1 - 4
£83.99
0%
5 +
£79.79
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
83.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-21c-21-16-skt-recp-8lt023b21sn/p/ZT3902971S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 21C 21#16 SKT RECP - 8LT023B21SN
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 8LT 21C 21#16 Skt Recp - 8LT023B21SN
Shell Material
Aluminum
Operating Voltage AC
900
Sealing
Meets IP67
MFR Part No.
SOU 8LT023B21SN
Contact Plating
Gold over nickel
Grommet Seal Material
Silicone
Amperage Rating
3.8A
Insert Rotation Keying
N
Insert Material
Thermoplastic
Contact Material
Copper alloy
Contact Size
21#16
Operating Temperature
85 to +347 (-65 to +175)
Shell Colour
Olive Drab
Connector Style
Receptacle
Insert Arrangement
23-21
No. Contacts
21
Connector Type
Circular
Shielding
Yes
Contacts Supplied
Yes
Contact Mating Life
500
Contact Style
Socket
Crimp Wire Gauge
20, 18, 16
Operating Voltage DC
1250
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome