Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 22C 22#22D Pin Plug - 8LT513F35PN-LC
By Souriau
Order Code:
ZT3902951S
£42.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£42.99
0%
5 - 9
£41.27
4%
10 +
£39.55
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
42.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-22c-22-22d-pin-plug-8lt513f35pn-lc/p/ZT3902951S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 22C 22#22D PIN PLUG - 8LT513F35PN-LC
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 22C 22#22D Pin Plug - 8LT513F35PN-LC
Grommet Seal Material
Silicone
Connector Type
Circular
Mounting Type
Cable
MFR Part No.
SOU 8LT513F35PN-LC
Operating Voltage DC
500
No. Contacts
22
Insert Rotation Keying
N
Insert Material
Thermoplastic
Contact Style
Pin
Amperage Rating
14.6A
Shielding
Yes
Shell Colour
Nickel
Operating Voltage AC
400
Operating Temperature
85 to +392 (-65 to +200)
Shell Plating
Nickel
Insert Arrangement
13-35
Contact Size
22#22D
Sealing
Meets IP67
Connector Style
Plug
Shell Material
Aluminum
Crimp Wire Gauge
28, 26, 24, 22
Contacts Supplied
No
RoHS Compliant
Yes
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome