Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 22C 22#22D Pin Plug - 8LT513F35PN
By Souriau
Order Code:
ZT3902947S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-22c-22-22d-pin-plug-8lt513f35pn/p/ZT3902947S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 22C 22#22D PIN PLUG - 8LT513F35PN
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 22C 22#22D Pin Plug - 8LT513F35PN
Insert Material
Thermoplastic
Shell Material
Aluminum
Sealing
Meets IP67
Contact Plating
Gold over nickel
Insert Arrangement
13-35
Mounting Type
Cable
Operating Voltage DC
500
Shielding
Yes
Shell Plating
Nickel
Operating Temperature
85 to +392 (-65 to +200)
Insert Rotation Keying
N
Connector Type
Circular
Connector Style
Plug
Contact Size
22#22D
Grommet Seal Material
Silicone
No. Contacts
22
MFR Part No.
SOU 8LT513F35PN
Shell Colour
Nickel
Amperage Rating
14.6A
Contacts Supplied
Yes
Contact Mating Life
500
Operating Voltage AC
400
Termination Method
Crimp
RoHS Compliant
Yes
Contact Style
Pin
Contact Material
Copper Alloy
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome