Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 23C 21#20 2#16 Skt Plug - 8LT517F99BN
By Souriau
Order Code:
ZT3903659S
£59.99
Inc VAT (20%)
£62.99
4.5% off
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-23c-21-20-2-16-skt-plug-8lt517f99bn/p/ZT3903659S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 23C 21#20 2#16 SKT PLUG - 8LT517F99BN
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 23C 21#20 2#16 Skt Plug - 8LT517F99BN
Insert Material
Thermoplastic
Shell Plating
Nickel
Grommet Seal Material
Silicone
Operating Voltage AC
600
Shielding
Yes
Contacts Supplied
No
Insert Arrangement
17-99
Amperage Rating
7.3A & 3.8A
Insert Rotation Keying
N
Mounting Type
Cable
No. Contacts
23
Operating Voltage DC
850
Operating Temperature
85 to +392 (-65 to +200)
Connector Type
Circular
Crimp Wire Gauge
24, 22, 20, 18, 16
MFR Part No.
SOU 8LT517F99BN
Sealing
Meets IP67
Connector Style
Plug
Contact Size
2#16, 21#20
Shell Material
Aluminum
Shell Colour
Nickel
Termination Method
Crimp
Contact Style
Socket
RoHS Compliant
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome