Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 23C 21#20 2#16 Skt Plug - 8LT517F99SN-LC
By Souriau
Order Code:
ZT3903647S
£59.99
Inc VAT (20%)
£62.99
4.5% off
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-23c-21-20-2-16-skt-plug-8lt517f99sn-lc/p/ZT3903647S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 23C 21#20 2#16 SKT PLUG - 8LT517F99SN-LC
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 23C 21#20 2#16 Skt Plug - 8LT517F99SN-LC
Connector Type
Circular
Contact Style
Socket
No. Contacts
23
Insert Rotation Keying
N
MFR Part No.
SOU 8LT517F99SN-LC
Mounting Type
Cable
Operating Temperature
85 to +392 (-65 to +200)
Contacts Supplied
No
Contact Size
2#16, 21#20
Operating Voltage DC
850
Shell Plating
Nickel
Connector Style
Plug
Shell Material
Aluminum
Grommet Seal Material
Silicone
Sealing
Meets IP67
Amperage Rating
7.3A & 3.8A
Insert Material
Thermoplastic
Insert Arrangement
17-99
Operating Voltage AC
600
Shielding
Yes
Termination Method
Crimp
Shell Colour
Nickel
RoHS Compliant
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome