Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 23C 21#20 2#16 Skt Plug - 8LT517F99SN
By Souriau
Order Code:
ZT3903674S
£74.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£74.99
0%
5 +
£71.99
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
74.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-23c-21-20-2-16-skt-plug-8lt517f99sn/p/ZT3903674S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 23C 21#20 2#16 SKT PLUG - 8LT517F99SN
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 23C 21#20 2#16 Skt Plug - 8LT517F99SN
Grommet Seal Material
Silicone
Operating Voltage AC
600
Insert Material
Thermoplastic
Sealing
Meets IP67
Contact Mating Life
500
Shell Colour
Nickel
Connector Style
Plug
Contact Plating
Gold over nickel
Contact Style
Socket
Shielding
Yes
Contacts Supplied
Yes
Amperage Rating
7.3A & 3.8A
Contact Material
Copper Alloy
Operating Temperature
85 to +392 (-65 to +200)
Connector Type
Circular
Shell Plating
Nickel
Contact Size
2#16, 21#20
Insert Arrangement
17-99
Operating Voltage DC
850
Crimp Wire Gauge
24, 22, 20, 18, 16
Insert Rotation Keying
N
Shell Material
Aluminum
MFR Part No.
SOU 8LT517F99SN
Mounting Type
Cable
Termination Method
Crimp
No. Contacts
23
RoHS Compliant
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome