Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 28C 26#20 2#16 Pin Recp - 8LT219B28PC-LC
By Souriau
Order Code:
ZT3903918S
£18.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£18.99
0%
5 - 9
£18.23
4%
10 - 19
£17.47
8%
20 +
£16.71
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
18.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-28c-26-20-2-16-pin-recp-8lt219b28pc-lc/p/ZT3903918S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 28C 26#20 2#16 PIN RECP - 8LT219B28PC-LC
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 28C 26#20 2#16 Pin Recp - 8LT219B28PC-LC
Shell Material
Aluminum
Insert Material
Thermoplastic
Contact Size
26#20, 2#16
Shell Colour
Olive Drab
Operating Temperature
85 to +347 (-65 to +175)
Connector Type
Circular
Shielding
Yes
Operating Voltage DC
850
Connector Style
Receptacle
Grommet Seal Material
Silicone
Sealing
Meets IP67
Amperage Rating
7.3A & 3.8A
MFR Part No.
SOU 8LT219B28PC-LC
No. Contacts
28
Contacts Supplied
No
Shell Plating
Olive Drab Cadmium
Insert Arrangement
19-28
Insert Rotation Keying
C
Operating Voltage AC
600
Mounting Type
Wall - Rear Mount - Thru Holes
Termination Method
Crimp
Contact Style
Pin
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome