Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 28C 26#20 2#16 Pin Recp - 8LT219Z28AN
By Souriau
Order Code:
ZT3903851S
£20.99
Inc VAT (20%)
£24.99
16% off
Quantity
Price
Discount
1 - 4
£20.99
0%
5 - 9
£20.15
4%
10 - 19
£19.31
8%
20 +
£18.47
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-28c-26-20-2-16-pin-recp-8lt219z28an/p/ZT3903851S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 28C 26#20 2#16 PIN RECP - 8LT219Z28AN
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 8LT 28C 26#20 2#16 Pin Recp - 8LT219Z28AN
Sealing
Meets IP67
Mounting Type
Wall - Rear Mount - Thru Holes
Operating Temperature
85 to +347 (-65 to +175)
Insert Material
Thermoplastic
Shell Plating
Black Zinc Nickel
Shell Colour
Black
Contact Size
26#20, 2#16
Crimp Wire Gauge
24, 22, 20, 18, 16
Operating Voltage DC
850
Insert Rotation Keying
N
Shell Material
Aluminum
Contacts Supplied
No
Connector Style
Receptacle
MFR Part No.
SOU 8LT219Z28AN
Operating Voltage AC
600
Amperage Rating
7.3A & 3.8A
Grommet Seal Material
Silicone
No. Contacts
28
Contact Style
Pin
Connector Type
Circular
Shielding
Yes
Termination Method
Crimp
RoHS Compliant
Yes
Insert Arrangement
19-28
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome