Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 28C 26#20 2#16 Skt Recp - 8LT019Z28SA-LC
By Souriau
Order Code:
ZT3902744S
£33.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£33.99
0%
5 - 9
£32.63
4%
10 +
£31.27
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-28c-26-20-2-16-skt-recp-8lt019z28sa-lc/p/ZT3902744S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 28C 26#20 2#16 SKT RECP - 8LT019Z28SA-LC
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 28C 26#20 2#16 Skt Recp - 8LT019Z28SA-LC
MFR Part No.
SOU 8LT019Z28SA-LC
Insert Material
Thermoplastic
Contact Size
26#20, 2#16
No. Contacts
28
Shell Plating
Black Zinc Nickel
Amperage Rating
7.3A & 3.8A
Shielding
Yes
Insert Rotation Keying
A
Operating Voltage DC
850
Shell Colour
Black
Connector Style
Receptacle
Contacts Supplied
No
Sealing
Meets IP67
Operating Temperature
85 to +347 (-65 to +175)
Contact Style
Socket
Operating Voltage AC
600
Connector Type
Circular
Shell Material
Aluminum
Grommet Seal Material
Silicone
Crimp Wire Gauge
24, 22, 20, 18, 16
RoHS Compliant
Yes
Insert Arrangement
19-28
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome