Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 28C 26#20 2#16 Skt Recp - 8LT019Z28SN-LC
By Souriau
Order Code:
ZT3902617S
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-28c-26-20-2-16-skt-recp-8lt019z28sn-lc/p/ZT3902617S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 28C 26#20 2#16 SKT RECP - 8LT019Z28SN-LC
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 28C 26#20 2#16 Skt Recp - 8LT019Z28SN-LC
Contact Size
26#20, 2#16
Insert Arrangement
19-28
MFR Part No.
SOU 8LT019Z28SN-LC
Connector Style
Receptacle
Contacts Supplied
No
Amperage Rating
7.3A & 3.8A
Sealing
Meets IP67
Insert Material
Thermoplastic
Operating Voltage DC
850
Shell Plating
Black Zinc Nickel
Operating Temperature
85 to +347 (-65 to +175)
Insert Rotation Keying
N
Crimp Wire Gauge
24, 22, 20, 18, 16
Shielding
Yes
Operating Voltage AC
600
Grommet Seal Material
Silicone
Contact Style
Socket
No. Contacts
28
Shell Material
Aluminum
RoHS Compliant
Yes
Termination Method
Crimp
Connector Type
Circular
Shell Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome