Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 28C 26#20 2#16 Skt Recp - 8LT319B28BB
By Souriau
Order Code:
ZT3905153S
£30.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£30.99
0%
5 - 9
£29.75
4%
10 +
£28.51
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
30.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-28c-26-20-2-16-skt-recp-8lt319b28bb/p/ZT3905153S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 28C 26#20 2#16 SKT RECP - 8LT319B28BB
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 28C 26#20 2#16 Skt Recp - 8LT319B28BB
Connector Type
Circular
Amperage Rating
7.3A & 3.8A
Operating Voltage AC
600
Shell Colour
Olive Drab
Sealing
Meets IP67
Contact Size
26#20, 2#16
Connector Style
Receptacle
Shell Material
Aluminum
Contact Style
Socket
Crimp Wire Gauge
24, 22, 20, 18, 16
Grommet Seal Material
Silicone
Contacts Supplied
No
Shell Plating
Olive Drab Cadmium
Operating Temperature
85 to +347 (-65 to +175)
Insert Arrangement
19-28
Operating Voltage DC
850
No. Contacts
28
Insert Material
Thermoplastic
Insert Rotation Keying
B
MFR Part No.
SOU 8LT319B28BB
Shielding
Yes
Mounting Type
Wall - Rear Mount - Thru Holes
Termination Method
Crimp
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome