Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 2C 2#8 Skt Plug - 8LT517B75BC
By Souriau
Order Code:
ZT3903577S
£72.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£72.99
0%
5 +
£70.07
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
72.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-2c-2-8-skt-plug-8lt517b75bc/p/ZT3903577S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 2C 2#8 SKT PLUG - 8LT517B75BC
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 2C 2#8 Skt Plug - 8LT517B75BC
Operating Voltage AC
400
Insert Rotation Keying
C
Shell Colour
Olive Drab
Operating Temperature
85 to +347 (-65 to +175)
MFR Part No.
SOU 8LT517B75BC
Contact Style
Socket
Shell Material
Aluminum
Insert Arrangement
17-75
Contacts Supplied
No
Insert Material
Thermoplastic
Grommet Seal Material
Silicone
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Contact Size
2#8 Triax
Mounting Type
Cable
Connector Style
Plug
Operating Voltage DC
500
No. Contacts
2
Connector Type
Circular
Crimp Wire Gauge
Triax
Termination Method
Crimp
Sealing
Meets IP67
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome