Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 2C 2#8 Skt Plug - 8LT517B75SC-LC
By Souriau
Order Code:
ZT3903456S
£72.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£72.99
0%
5 +
£70.07
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
72.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-2c-2-8-skt-plug-8lt517b75sc-lc/p/ZT3903456S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 2C 2#8 SKT PLUG - 8LT517B75SC-LC
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 2C 2#8 Skt Plug - 8LT517B75SC-LC
Insert Rotation Keying
C
Crimp Wire Gauge
Triax
Contact Size
2#8 Triax
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Contacts Supplied
No
Operating Voltage DC
500
Sealing
Meets IP67
Insert Material
Thermoplastic
Operating Temperature
85 to +347 (-65 to +175)
Insert Arrangement
17-75
MFR Part No.
SOU 8LT517B75SC-LC
Shell Colour
Olive Drab
Shell Material
Aluminum
No. Contacts
2
Grommet Seal Material
Silicone
Operating Voltage AC
400
Connector Type
Circular
RoHS Compliant
No
Contact Style
Socket
Termination Method
Crimp
Connector Style
Plug
Mounting Type
Cable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome