Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 2C 2#8 Skt Plug - 8LT517B75SC
By Souriau
Order Code:
ZT3903433S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-2c-2-8-skt-plug-8lt517b75sc/p/ZT3903433S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 2C 2#8 SKT PLUG - 8LT517B75SC
Specifications
Specifications for 8LT 2C 2#8 Skt Plug - 8LT517B75SC
Mounting Type
Cable
Sealing
Meets IP67
Contacts Supplied
Yes
Shell Material
Aluminum
MFR Part No.
SOU 8LT517B75SC
Contact Mating Life
500
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Insert Rotation Keying
C
Shell Colour
Olive Drab
No. Contacts
2
Operating Voltage DC
500
Contact Material
Copper Alloy
Crimp Wire Gauge
Triax
Contact Size
2#8 Triax
Contact Plating
Gold over nickel
Operating Voltage AC
400
Connector Style
Plug
Operating Temperature
85 to +347 (-65 to +175)
Contact Style
Socket
Insert Arrangement
17-75
Connector Type
Circular
Insert Material
Thermoplastic
Grommet Seal Material
Silicone
Termination Method
Crimp
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome