Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 2C 2#8 Skt Plug - 8LT517Z75BA
By Souriau
Order Code:
ZT3903627S
£99.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£99.99
0%
5 +
£95.99
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-2c-2-8-skt-plug-8lt517z75ba/p/ZT3903627S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 2C 2#8 SKT PLUG - 8LT517Z75BA
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 2C 2#8 Skt Plug - 8LT517Z75BA
Shell Material
Aluminum
Insert Rotation Keying
A
Connector Type
Circular
Mounting Type
Cable
Operating Voltage DC
500
Contact Style
Socket
Crimp Wire Gauge
Triax
Operating Temperature
85 to +347 (-65 to +175)
MFR Part No.
SOU 8LT517Z75BA
No. Contacts
2
Contacts Supplied
No
Shielding
Yes
Grommet Seal Material
Silicone
Operating Voltage AC
400
Connector Style
Plug
Contact Size
2#8 Triax
Sealing
Meets IP67
Insert Arrangement
17-75
Shell Plating
Black Zinc Nickel
Insert Material
Thermoplastic
Shell Colour
Black
RoHS Compliant
Yes
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome