Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 2C 2#8 Skt Plug - 8LT517Z75BN
By Souriau
Order Code:
ZT3903609S
£99.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£99.99
0%
5 +
£95.99
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-2c-2-8-skt-plug-8lt517z75bn/p/ZT3903609S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 2C 2#8 SKT PLUG - 8LT517Z75BN
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 2C 2#8 Skt Plug - 8LT517Z75BN
Mounting Type
Cable
Operating Voltage AC
400
Shielding
Yes
Operating Voltage DC
500
Insert Arrangement
17-75
Shell Plating
Black Zinc Nickel
MFR Part No.
SOU 8LT517Z75BN
Crimp Wire Gauge
Triax
No. Contacts
2
Sealing
Meets IP67
Shell Material
Aluminum
Operating Temperature
85 to +347 (-65 to +175)
Grommet Seal Material
Silicone
Insert Material
Thermoplastic
Contacts Supplied
No
Connector Type
Circular
Insert Rotation Keying
N
Contact Size
2#8 Triax
Shell Colour
Black
RoHS Compliant
Yes
Contact Style
Socket
Termination Method
Crimp
Connector Style
Plug
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome