Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 2C 2#8 Skt Plug - 8LT517Z75SA-LC
By Souriau
Order Code:
ZT3903787S
£99.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£99.99
0%
5 +
£95.99
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-2c-2-8-skt-plug-8lt517z75sa-lc/p/ZT3903787S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 2C 2#8 SKT PLUG - 8LT517Z75SA-LC
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 2C 2#8 Skt Plug - 8LT517Z75SA-LC
Operating Voltage AC
400
Grommet Seal Material
Silicone
Shell Colour
Black
Insert Rotation Keying
A
No. Contacts
2
Operating Temperature
85 to +347 (-65 to +175)
Shielding
Yes
Operating Voltage DC
500
Contact Style
Socket
Insert Material
Thermoplastic
Sealing
Meets IP67
MFR Part No.
SOU 8LT517Z75SA-LC
Mounting Type
Cable
Contacts Supplied
No
Insert Arrangement
17-75
Contact Size
2#8 Triax
Shell Plating
Black Zinc Nickel
Crimp Wire Gauge
Triax
Connector Type
Circular
Termination Method
Crimp
Connector Style
Plug
RoHS Compliant
Yes
Shell Material
Aluminum
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome