Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 2C 2#8 Skt Plug - 8LT517Z75SN
By Souriau
Order Code:
ZT3903767S
£179.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
179.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-2c-2-8-skt-plug-8lt517z75sn/p/ZT3903767S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 2C 2#8 SKT PLUG - 8LT517Z75SN
Specifications
Specifications for 8LT 2C 2#8 Skt Plug - 8LT517Z75SN
Connector Style
Plug
Shell Material
Aluminum
Sealing
Meets IP67
Shielding
Yes
Operating Voltage DC
500
Contact Plating
Gold over nickel
Contacts Supplied
Yes
Insert Arrangement
17-75
Connector Type
Circular
Contact Size
2#8 Triax
Insert Material
Thermoplastic
Contact Style
Socket
No. Contacts
2
MFR Part No.
SOU 8LT517Z75SN
Grommet Seal Material
Silicone
Contact Material
Copper Alloy
Contact Mating Life
500
Operating Voltage AC
400
Shell Colour
Black
Shell Plating
Black Zinc Nickel
Mounting Type
Cable
Operating Temperature
85 to +347 (-65 to +175)
Insert Rotation Keying
N
Crimp Wire Gauge
Triax
Termination Method
Crimp
RoHS Compliant
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome