Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 32C 32#20 Pin Plug - 8LT519B32PN-LC
By Souriau
Order Code:
ZT3903872S
£52.99
Inc VAT (20%)
£55.99
5% off
Quantity
Price
Discount
1 - 4
£52.99
0%
5 +
£50.87
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
52.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-32c-32-20-pin-plug-8lt519b32pn-lc/p/ZT3903872S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 32C 32#20 PIN PLUG - 8LT519B32PN-LC
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 8LT 32C 32#20 Pin Plug - 8LT519B32PN-LC
Operating Temperature
85 to +347 (-65 to +175)
Shell Plating
Olive Drab Cadmium
Grommet Seal Material
Silicone
No. Contacts
32
Shell Colour
Olive Drab
Amperage Rating
7.3A
Operating Voltage DC
850
Insert Material
Thermoplastic
Crimp Wire Gauge
24, 22, 20
Insert Rotation Keying
N
Sealing
Meets IP67
Contacts Supplied
No
Insert Arrangement
19-32
Mounting Type
Cable
Operating Voltage AC
600
Connector Type
Circular
MFR Part No.
SOU 8LT519B32PN-LC
Shielding
Yes
Contact Style
Pin
Connector Style
Plug
Contact Size
32#20
Termination Method
Crimp
RoHS Compliant
No
Shell Material
Aluminum
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome