Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 32C 32#20 Pin Plug - 8LT519F32AD
By Souriau
Order Code:
ZT3904004S
£35.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£35.99
0%
5 - 9
£34.55
4%
10 +
£33.11
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
35.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-32c-32-20-pin-plug-8lt519f32ad/p/ZT3904004S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 32C 32#20 PIN PLUG - 8LT519F32AD
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 32C 32#20 Pin Plug - 8LT519F32AD
Shielding
Yes
Operating Voltage AC
600
Grommet Seal Material
Silicone
Sealing
Meets IP67
Contacts Supplied
No
Connector Type
Circular
Mounting Type
Cable
Shell Plating
Nickel
Contact Style
Pin
Amperage Rating
7.3A
Shell Material
Aluminum
Operating Temperature
85 to +392 (-65 to +200)
Contact Size
32#20
Insert Material
Thermoplastic
Connector Style
Plug
Insert Arrangement
19-32
MFR Part No.
SOU 8LT519F32AD
Shell Colour
Nickel
Operating Voltage DC
850
Crimp Wire Gauge
24, 22, 20
RoHS Compliant
Yes
No. Contacts
32
Insert Rotation Keying
D
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome