Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 32C 32#20 Pin Plug - 8LT519Z32AN
By Souriau
Order Code:
ZT3904244S
£73.99
Inc VAT (20%)
£84.99
12.5% off
Quantity
Price
Discount
1 - 4
£73.99
0%
5 +
£70.29
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
73.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-32c-32-20-pin-plug-8lt519z32an/p/ZT3904244S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 32C 32#20 PIN PLUG - 8LT519Z32AN
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 8LT 32C 32#20 Pin Plug - 8LT519Z32AN
Crimp Wire Gauge
24, 22, 20
Connector Type
Circular
Operating Voltage DC
850
Contacts Supplied
No
MFR Part No.
SOU 8LT519Z32AN
Grommet Seal Material
Silicone
Shell Material
Aluminum
Operating Temperature
85 to +347 (-65 to +175)
Contact Style
Pin
Insert Rotation Keying
N
Shell Plating
Black Zinc Nickel
Amperage Rating
7.3A
No. Contacts
32
Shell Colour
Black
Connector Style
Plug
Operating Voltage AC
600
Insert Arrangement
19-32
Mounting Type
Cable
Shielding
Yes
Sealing
Meets IP67
Contact Size
32#20
Termination Method
Crimp
RoHS Compliant
Yes
Insert Material
Thermoplastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome