Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 32C 32#20 Pin Plug - 8LT519Z32PN-LC
By Souriau
Order Code:
ZT3904302S
£79.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£76.79
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-32c-32-20-pin-plug-8lt519z32pn-lc/p/ZT3904302S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 32C 32#20 PIN PLUG - 8LT519Z32PN-LC
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 32C 32#20 Pin Plug - 8LT519Z32PN-LC
Amperage Rating
7.3A
Connector Style
Plug
Crimp Wire Gauge
24, 22, 20
Shielding
Yes
Shell Material
Aluminum
Grommet Seal Material
Silicone
Operating Voltage AC
600
Contact Style
Pin
No. Contacts
32
MFR Part No.
SOU 8LT519Z32PN-LC
Shell Colour
Black
Operating Voltage DC
850
Connector Type
Circular
Insert Material
Thermoplastic
Insert Rotation Keying
N
Contact Size
32#20
Insert Arrangement
19-32
Operating Temperature
85 to +347 (-65 to +175)
Sealing
Meets IP67
Shell Plating
Black Zinc Nickel
RoHS Compliant
Yes
Mounting Type
Cable
Termination Method
Crimp
Contacts Supplied
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome