Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 32C 32#20 Pin Recp - 8LT019Z32AA
By Souriau
Order Code:
ZT3902660S
£36.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£36.99
0%
5 - 9
£35.51
4%
10 +
£34.03
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
36.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-32c-32-20-pin-recp-8lt019z32aa/p/ZT3902660S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 32C 32#20 PIN RECP - 8LT019Z32AA
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 32C 32#20 Pin Recp - 8LT019Z32AA
Grommet Seal Material
Silicone
Insert Material
Thermoplastic
Contacts Supplied
No
Shell Colour
Black
Operating Voltage AC
600
Operating Temperature
85 to +347 (-65 to +175)
Amperage Rating
7.3A
Insert Arrangement
19-32
Connector Style
Receptacle
MFR Part No.
SOU 8LT019Z32AA
Shell Material
Aluminum
Crimp Wire Gauge
24, 22, 20
Contact Style
Pin
Shielding
Yes
Shell Plating
Black Zinc Nickel
Insert Rotation Keying
A
No. Contacts
32
Operating Voltage DC
850
Termination Method
Crimp
RoHS Compliant
Yes
Connector Type
Circular
Contact Size
32#20
Sealing
Meets IP67
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome