Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 32C 32#20 Pin Recp - 8LT219B32PC-LC
By Souriau
Order Code:
ZT3903809S
£18.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£18.39
0%
5 - 9
£17.65
4%
10 - 19
£16.92
8%
20 +
£16.18
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
18.39
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-32c-32-20-pin-recp-8lt219b32pc-lc/p/ZT3903809S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 32C 32#20 PIN RECP - 8LT219B32PC-LC
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 32C 32#20 Pin Recp - 8LT219B32PC-LC
Connector Type
Circular
Contacts Supplied
No
Mounting Type
Wall - Rear Mount - Thru Holes
Operating Temperature
85 to +347 (-65 to +175)
Insert Rotation Keying
C
Shielding
Yes
MFR Part No.
SOU 8LT219B32PC-LC
Sealing
Meets IP67
Shell Plating
Olive Drab Cadmium
Insert Material
Thermoplastic
Contact Size
32#20
Grommet Seal Material
Silicone
Crimp Wire Gauge
24, 22, 20
Operating Voltage AC
600
Operating Voltage DC
850
Insert Arrangement
19-32
Shell Material
Aluminum
Shell Colour
Olive Drab
Connector Style
Receptacle
No. Contacts
32
Amperage Rating
7.3A
Contact Style
Pin
Termination Method
Crimp
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome