Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 4C 4#16 Pin Plug - 8LT513F04PN-LC
By Souriau
Order Code:
ZT3902718S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-4c-4-16-pin-plug-8lt513f04pn-lc/p/ZT3902718S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 4C 4#16 PIN PLUG - 8LT513F04PN-LC
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 4C 4#16 Pin Plug - 8LT513F04PN-LC
Connector Style
Plug
Crimp Wire Gauge
20, 18, 16
MFR Part No.
SOU 8LT513F04PN-LC
Contact Size
4#16
Contact Style
Pin
Operating Voltage AC
600
Shell Material
Aluminum
Connector Type
Circular
Mounting Type
Cable
Contacts Supplied
No
Grommet Seal Material
Silicone
Operating Voltage DC
850
Operating Temperature
85 to +392 (-65 to +200)
No. Contacts
4
Amperage Rating
3.8A
Sealing
Meets IP67
Shell Colour
Nickel
Insert Arrangement
13-04
Insert Rotation Keying
N
Shielding
Yes
RoHS Compliant
Yes
Insert Material
Thermoplastic
Termination Method
Crimp
Shell Plating
Nickel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome