Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 4C 4#16 Pin Recp - 8LT313B04PN
By Souriau
Order Code:
ZT3904762S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-4c-4-16-pin-recp-8lt313b04pn/p/ZT3904762S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 4C 4#16 PIN RECP - 8LT313B04PN
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 4C 4#16 Pin Recp - 8LT313B04PN
Shell Colour
Olive Drab
No. Contacts
4
Insert Material
Thermoplastic
Operating Temperature
85 to +347 (-65 to +175)
Insert Rotation Keying
N
Amperage Rating
3.8A
Contact Style
Pin
Crimp Wire Gauge
20, 18, 16
Shell Plating
Olive Drab Cadmium
Grommet Seal Material
Silicone
Contact Size
4#16
Contact Mating Life
500
Connector Type
Circular
Mounting Type
Wall - Rear Mount - Thru Holes
Shell Material
Aluminum
Contacts Supplied
Yes
Contact Plating
Gold over nickel
MFR Part No.
SOU 8LT313B04PN
Operating Voltage AC
600
Connector Style
Receptacle
Contact Material
Copper Alloy
Sealing
Meets IP67
Operating Voltage DC
850
Insert Arrangement
13-04
13-04
Shielding
Yes
Termination Method
Crimp
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome