Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 4C 4#16 Pin Recp - 8LT313F04PA-LC
By Souriau
Order Code:
ZT3904899S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£38.39
4%
10 +
£36.79
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-4c-4-16-pin-recp-8lt313f04pa-lc/p/ZT3904899S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 4C 4#16 PIN RECP - 8LT313F04PA-LC
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 4C 4#16 Pin Recp - 8LT313F04PA-LC
Contacts Supplied
No
Crimp Wire Gauge
20, 18, 16
Grommet Seal Material
Silicone
Operating Temperature
85 to +392 (-65 to +200)
Amperage Rating
3.8A
Contact Size
4#16
Sealing
Meets IP67
Shell Colour
Nickel
Connector Type
Circular
Connector Style
Receptacle
Insert Arrangement
13-Apr
No. Contacts
4
MFR Part No.
SOU 8LT313F04PA-LC
Shell Plating
Nickel
Operating Voltage AC
600
Insert Material
Thermoplastic
Operating Voltage DC
850
Shielding
Yes
Insert Rotation Keying
A
Contact Style
Pin
Shell Material
Aluminum
Mounting Type
Wall - Rear Mount - Thru Holes
Termination Method
Crimp
RoHS Compliant
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome