Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 53C 53#20 Pin Recp - 8LT023B53AN
By Souriau
Order Code:
ZT3903020S
£56.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£56.99
0%
5 +
£54.71
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
56.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-53c-53-20-pin-recp-8lt023b53an/p/ZT3903020S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 53C 53#20 PIN RECP - 8LT023B53AN
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 53C 53#20 Pin Recp - 8LT023B53AN
Insert Arrangement
23-53
MFR Part No.
SOU 8LT023B53AN
Shell Material
Aluminum
Shell Plating
Olive Drab Cadmium
Shell Colour
Olive Drab
Connector Style
Receptacle
Connector Type
Circular
Contacts Supplied
No
Amperage Rating
7.3A
Shielding
Yes
Crimp Wire Gauge
24, 22, 20
Operating Voltage DC
850
Insert Material
Thermoplastic
Operating Voltage AC
600
Sealing
Meets IP67
No. Contacts
53
Operating Temperature
85 to +347 (-65 to +175)
Insert Rotation Keying
N
Grommet Seal Material
Silicone
Contact Size
53#20
Termination Method
Crimp
Contact Style
Pin
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome