Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 53C 53#20 Pin Recp - 8LT023F53PA
By Souriau
Order Code:
ZT3903117S
£53.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£53.99
0%
5 +
£51.83
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
53.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-53c-53-20-pin-recp-8lt023f53pa/p/ZT3903117S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 53C 53#20 PIN RECP - 8LT023F53PA
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 53C 53#20 Pin Recp - 8LT023F53PA
Contact Style
Pin
Insert Arrangement
23-53
MFR Part No.
SOU 8LT023F53PA
Shielding
Yes
Insert Material
Thermoplastic
Connector Type
Circular
Contact Material
Copper Alloy
Operating Voltage AC
600
No. Contacts
53
Contacts Supplied
Yes
Operating Voltage DC
850
Connector Style
Receptacle
Sealing
Meets IP67
Insert Rotation Keying
A
Contact Size
53#20
Shell Colour
Nickel
Operating Temperature
85 to +392 (-65 to +200)
Grommet Seal Material
Silicone
Contact Plating
Gold over nickel
Amperage Rating
7.3A
Shell Plating
Nickel
Termination Method
Crimp
RoHS Compliant
Yes
Shell Material
Aluminum
Contact Mating Life
500
Crimp Wire Gauge
24, 22, 20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome